RF MOTE LTD | RFM-1909-HWMB
19" EIA Mounting - Hinged Wall Mount Bracket 9U High Adjustable Depth 9"To15"

MFR PART #  RFM-1909-HWMB
PART #  356387
Minimum 1 EACH
In Stock

Description

9U Hinged Wall Mount Bracket, 19" EIA Depth Adjustable From 9" To 15"

Features

  • 9U Hinged Wall Mount Bracket
  • Adjustable Depth 9" To 15"
  • 19" EIA
  • Tapped 10-32
  • Wet Painted Rails- No Clogged Threads

Specifications:

Color BLACK
Material ALUMINUM
Mounting Width 19"
Rack Units 9U
Seismic Rating NO
Type WALL-MOUNT

Spec Sheet

Spec Sheet