RF MOTE LTD | RFM-1911-HWMB-22
19" EIA Mounting - Hinged Wall Mount Bracket 11U High Adjustable Depth 16"To 22"

MFR PART #  RFM-1911-HWMB-22
PART #  390910
Minimum 1 EACH
Call for Availability

Description

11 U Hinged Wall Mount Bracket, 19" EIA Depth Adjustable From 16" To 22"

Features

  • 11U Hinged Wall Mount Bracket
  • Adjustable Depth 16" To 22"
  • 19" EIA
  • Tapped 10-32
  • Wet Painted Rails- No Clogged Threads

Specifications:

Color BLACK
Material STEEL
Mounting Width 19"
Rack Units 11U
Type WALL-MOUNT

Spec Sheet

Spec Sheet