RF MOTE LTD | RFM-1915-RFS
19" EIA Rack - Single-Sided Front Mount Fixed Shelf 15" Deep

MFR PART #  RFM-1915-RFS
PART #  170957
Minimum 1 EACH
In Stock

Description

19" EIA Rack Mount Shelf. 15" Deep, 2U 100 Lb Capacity

Features

  • 19" EIA Rack Mount Shelf
  • Front Mount
  • 15" Deep 2U
  • Heavy Gauge Construction
  • 100 Lb Capacity
  • Vented
  • Powder Coated Finish

Specifications:

Color BLACK
Shelf Application STANDARD
Shelf Construction VENTED
Shelf Mounting SINGLE-SIDED
Shelf Movement STATIONARY
Shelf Type RACK
Shelf Weight Capacity STANDARD
Type SHELVES

Spec Sheet

Spec Sheet