RF MOTE LTD | RFM-1944-RB-TBS
19" EIA Rack 2 Post Floor Mount 44U - Tapped, 10-32 Both Sides, Black

MFR PART #  RFM-1944-RB-TBS
PART #  179594
Minimum 1 EACH
In Stock

Description

R.F.Mote Two Post Racks Provide An Economical Solution For The Installation Of Rackmountable Equipment. These Units May Be Combined With Vertical And Horizontal Cable Managers, Overhead Troughs, Shelves, Power Bars And 4 Post Kits.

Features

  • 19" EIA
  • Tapped 10-32
  • Tapped Double Sided
  • Various Heights
  • 2000 Lb Capacity
  • Options For Cable Management, Shelves Etc...
  • Wet Painted Black- Avoid Clogged Threads
  • Welded Construction

Specifications:

Color BLACK
Height 85.5"
Material STEEL
Mounting Width 19"
Rack Units 44U
Type TWO-POST

Spec Sheet

Spec Sheet