RF MOTE LTD | RFM-303083-U-19
19" EIA Cabinet 30Wx30Dx83H with/ Smoked Acrylic Front Door, Louvered Rear Door, Sides, Tapped Equipment Mounting Angles (1Pr) 44U Black

MFR PART #  RFM-303083-U-19
PART #  344613
Minimum 1 EACH
In Stock

Description

RFM Series Cabinets Provide A Configurable Solution To Secure Data Storage And Network Equipment And Management Of Associated Cabling, Power And Cooling

Features

  • Configurable
  • Various Widths Depths And Heights
  • 19" EIA
  • Welded Construction
  • Generous Cable Openings In Top
  • Open Base
  • Grounding Points
  • Powder Coated Finish

Specifications:

Color BLACK
Material STEEL
Model NETWORK
Overall Depth 30"
Mounting Width 19"
Overall Width 30"
Multi-compartment NO
Nema Rating NO
Rack Units 44U
Seismic Rating NO
Type FREE-STANDING
Overall Height 83"
Rail Style TAPPED

Spec Sheet

Spec Sheet