RF MOTE LTD | RFM-303683-US-19
19" EIA Server Cabinet 30Wx36Dx83H with/ Perforated Doors Front And Rear, Solid Sides, Cage Nut Equipment Mounting Angles (2Pr) 44U Black

MFR PART #  RFM-303683-US-19
PART #  344609
Minimum 1 EACH
In Stock

Description

RFM Series Cabinets Provide A Configurable Solution To Secure Data Storage And Network Equipment And Management Of Associated Cabling, Power And Cooling

Features

  • Configurable
  • Various Widths Depths And Heights
  • 19" EIA
  • Welded Construction
  • Generous Cable Openings In Top
  • Open Base
  • Grounding Points
  • Powder Coated Finish

Specifications:

Overall Depth 36"
Rack Units 44U
Color BLACK
Overall Height 83"
Type FREE-STANDING
Material STEEL
Overall Width 30"
Model SERVER
Mounting Width 19"
Multi-compartment NO
Nema Rating NO
Rail Style TAPPED
Seismic Rating NO
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.