RF MOTE LTD | RFM-304283-US-19
19" EIA Server Cabinet 30Wx42Dx83H with/ Perforated Doors Front And Rear, Solid Sides, Cage Nut Equipment Mounting Angles (2Pr) 44U Black

MFR PART #  RFM-304283-US-19
PART #  344621
Minimum 1 EACH
In Stock

Description

RFM Series Cabinets Provide A Configurable Solution To Secure Data Storage And Network Equipment And Management Of Associated Cabling, Power And Cooling

Features

  • Configurable
  • Various Widths Depths And Heights
  • 19" EIA
  • Welded Construction
  • Generous Cable Openings In Top
  • Open Base
  • Grounding Points
  • Powder Coated Finish

Specifications:

Color BLACK
Overall Depth 42"
Material STEEL
Overall Width 30"
Model SERVER
Rack Units 44U
Mounting Width 19"
Type FREE-STANDING
Multi-compartment NO
Nema Rating NO
Overall Height 83"
Rail Style TAPPED
Seismic Rating NO

Spec Sheet

Spec Sheet