PANDUIT | RGRB19U
Panduit RGRB19U Grounding Busbar

MFR PART #  RGRB19U
PART #  328343
Minimum 1 Each
In Stock

Description

Grounding busbar; 19" (483mm) length; tin-plated; twenty holes arranged for flexibility in mounting with twenty #12-24 x 1/2" hex head screws installed; mounting hole sets have 5/8" (15.9mm) spacing; provided with two each #12-24 x 1/2", M6 x 12mm thre ad-forming screws, and two #12 flat washers for mounting.

Applications

Telecom/Data Center

Features

  • Provide the common grounding point within the cabinet
  • Optimized for installation on 19" racks or cabinets that meet EIA-310-D
  • Can be positioned anywhere on the rack or cabinet
  • Available pre-assembled with twenty mounting screws for quick and easy installation
  • Engineered to comply with US and International grounding requirements

Specification Description

Grounding Busbar Kit
Finish: Tin-Plated
Mounting Holes: 20
Bonding Hardware: #12-24 And M6, #10-32 And M5
Length: 19 Inch (483 mm)
Includes: (20) Holes 12-24 x 1/2 Inch Hex Head Screws Installed; Mounting Hole Sets Have 5/8 Inch (15.9 mm) Spacing; Provided With (2) Each #12-24 x 1/2 Inch, M6 x 12 mm Thread-Forming Screws And (2) 12 Flat Washers For Mounting

Tech Info

UL 467, CSA, CE

Specifications:

Application RACK/CABINET/ENCLOSURE
Component BUSBARS
UNSPSC Code 39121400

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.