SECURA KEY | RKDT-SR-M
Smart Card Reader, 1-Door Controller, Standard, Door Frame/Mullion Mount, RS485 Output, 125 Kilohertz, 1.74" Width x 0.9" Depth x 4.38" Height, Lexan, Black

MFR PART #  RKDT-SR-M
PART #  CS103190
Minimum 1 EACH
Call for Availability

Features

  • The RKDT-SR-M has a Mullion Mount Housing Which Fits a Standard Door Frame
  • It Includes a Convenient Wiring Harness, Which Allows the Reader to be Plugged in When the Installation is Completed
  • Reads Secura Key and HID Formatted Proximity Cards
  • Mullion ousing Allows Indoor/Outdoor Door Frame Mounting
  • Four Inputs to Monitor Contact Closures
  • Two Open Collector Outputs to Control External Devices
  • Solid State Relay to Control Door Strike or Other Devices
  • Host Controlled LED (Red/Green) and Buzzer
  • Conn up to 100 Units on RS-485 Multi-Drop Network

Specifications:

Capacity - Users 300 OR MORE USERS
Color BLACK
Environmental WEATHER RESISTANT
Format UP TO 85-BIT
Frequency 125 KHZ
Interface WIEGAND INTERFACE
Mounting SURFACE MOUNT - NARROW STILE
Product Type ACCESS READER
Read Format PROXIMITY CARD - HID FORMAT
Sales Category ELECTRIC READERS AND KEYPAD
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.