MIDDLE ATLANTIC PRODUCTS | RL12-45
RL Series Rack, RL12-45, 15 1/4" D X 84 5/8" H, 12-24 Threaded

MFR PART #  RL12-45
PART #  302711
Minimum 1 Each
Call for Availability

Description

RL series 19 2-post open frame racks incorporate a self-squaring, self-leveling design for easy assembly. Top rails accommodate standard cable ladders.; Threaded 10-32 or 12-24, with numbered rackspace increments; Channels constructed from 11-gauge steel to provide extra strength; Finished in a black powder coat; Includes 50 rack screws; Static load capacity - 1,600 lbs. when properly loaded and anchored; UL Listed in the US and Canada. UL Listed load capacity - 400 lbs.

Features

  • Self-aligning design speeds assembly
  • 1600 lb. weight capacity
  • 1/8" (11-gauge) steel channels for strength
  • Aluminum top angles for easy field-drilling
  • Stabilizer gussets on feet
  • Durable black powder coat finish
  • 50 rack screws included
  • Optional cantilever support base available
  • 10-32 & 12-24 threaded hardware available
  • Vertical Cable Duct option available for dressing cables between open frame racks
  • 2-post open frame rack incorporates a 15 deep heavy-duty aluminum base and includes holes so that the rack can be secured to the floor.

Specification Description

Finish Type: Black

Specifications:

Color BLACK
Type TWO-POST
Material STEEL
Rack Units 45U
Seismic Rating NO
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.