
RAYTEC LTD | RM150-AI-PAN
Panoramic Infrared LED Illuminator, 3-Panel, RAYMAX, 100 to 230 Volt AC, 105 Watt, 48-LED, 850 NM Wavelength, 60 to 180 Degree, 12" Length x 5" Width x 2" Depth, Black, With PSU
Description
Raytec Panoramic illuminators represent the latest development in ultra-wide angle LED illumination for seamless, full scene CCTV images at night - all from a single unit. Raytec’s ultra-efficient light distribution techniques offer the most even sprea d of light and longer illumination distances. Panoramic illuminators are perfect for PTZ or dome cameras covering large areas and are also ideal when matched with high definition, megapixel cameras fitted with wide angle lenses. The high quality illumi nation allows excellent clarity and detail even when zooming in over long distances.
Features
- Designed for High MP, PTZ and Multi-Sensor Camera
- Even Output Illumination
- Supplied with Dedicated Power Supply Unit
- Holographic Lens Technology: Panoramic Ultra Illuminators Use Holographic Lens Technology to Evenly Spread and Control the Light Outpu Across the Full Width and Depth of the Scene, Producing Outstanding Full Scene CCTV Images at Night
- Latest Platinum Elite SMT LED: Panoramic Ultra Illuminators Use Cutting Edge Platinum Elite SMT LED Together with Specialist Raytec Optics and an Enhan ced Cool Running Thermal Management System to Deliver a Single High Performance LED Illuminator
- The Result is World Leading Power, Reliability and Flexibility
- HRT Hot-Spot Reduction Technology: Hot-Spot Reduction Technology Delivers a Highly Diffused, Elliptical Beam Shape to Deliver More Light Where it is Needed, Generating Both Longer Distances and Minimizing Light Wastage
- The HRT System also Minimizes Overexposure of Foreground Objects
- Ultimate Adaptive Illumination: Ultimate Adaptive Illumination Allows the Installer to Adjust the Angle of the Light Projection from a Single Unit to Fit the Specific Demands of any Installation
- Adjustment is Quick and Convenient and any Angle from 60-180 Degrees is Easily Selectable
- Active LED Life Control: All Raytec Illuminators Employ Cutting Edge Materials Science Techniques to Improve Thermal Efficiency Throughout the Unit and Ensure Continuity of LED Power
- The Advanced Cool Running System Draws Heat Away from the LED and Allows Raytec LED Products to D eliver Outstanding Performance and Consistency of Illumination Throughout the Operational Life of the Illuminator
Specifications:
Environment Type | IN/OUT |
---|---|
Mounting Type | WALL |
Type | IR ILLUMINATOR |
Voltage/Current Type | 220 VAC |
UNSPSC Code | 46171600 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.