PANDUIT | S100X225VAFY
StrongHold S100X225VAFY Self-Laminating Labels

MFR PART #  S100X225VAFY
PART #  313878
Minimum 1 Each
Call for Availability

Description

StrongHold S100X225VAFY Blank Self-Laminating Write-On Cable Marker Label Roll is designed for use with the StrongHold Cable Marker Tape Dispenser, S100X125VARY. They are made of vinyl and laminated to protect handwritten legends in difficult environme nts. The dispenser protects your labels when not in use and it is a quick and easy way to identify cables. Labels are white/clear in color and come 100 labels per roll.

Features

  • Self-laminating labels are provided in handy dispenser which protects markers when not in use
  • Clear section of marker overlaminates and protects write-on legend
  • Quick, easy to use for smaller installations and maintenance

Specifications:

Label Types VINYL
Size 1"
Type LABELS
UNSPSC Code 55120000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.