SIEMON COMPANY | S110P4
S110 4-Pair Patch Plug, Category 5e Field Terminated

MFR PART #  S110P4
PART #  154588
Minimum 1 Each
Call for Availability

Description

The first of its kind that is category 5e compliant and can be field-terminated to either solid or stranded cable. The S110 patch plug utilizes internal pair isolation to provide improved crosstalk performance so that the mated plug and connecting block far exceed category 5e transmission performance.

Features

  • Ergonomic Handle Aids insertion and removal of patch plug from 110 connect block
  • Directional Arrow Provided to assist in proper insertion orientation
  • Ready Verification Clear plastic housing allows the conductor colors and positions to be visible for matching termination positions on the opposite end
  • Polarization Each plug housing includes built-in polarization features to ensure proper tip-ring orientation during connection

Specifications:

Category CATEGORY 5E
Connector Type 110 TO 110
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.