S2 SECURITY | S2-NN-E2R-WM
Network Node, 56-Input/Output, Wall Mount, 100 to 240 VAC at 50/60 Hertz, 2.3A, BTU/Hr, 15" Width x 6.75" Depth x 17" Height, With (6) Expansion Slot

MFR PART #  S2-NN-E2R-WM
PART #  331326
Minimum 1 Each
Call for Availability

Description

S2 Network Node with 2 readers (4 inputs/4 outputs) S2 Network Node with 2 readers (4 inputs/4 outputs)
Includes (1) 2 reader Access Control blade

Features

  • Houses Upto Seven S2 Application Blades for Access Control, Inputs, Outputs and Temperature Probes
  • Supports Upto Fourteen Doors or other Access Points
  • Interfaces with Wiegand, Magnetic Stripe and Keypad Reader Technologies
  • Enables Assignment of Upto 5 Supervised Inputs
  • Enables Assignment of Upto 56 Form C Output Relays
  • Monitors Upto 56 Analog Temperature Points System
  • Handles Distributed Access Control and Event Monitoring
  • Extends Product Lifecycle, Lowering Total Cost of Ownership
  • Maintains Acc Control Capabilities Even When Connectivity to the S2 Controller is Lost
  • Utilizes Embedded Web Interface for Initial Setup
  • Automatically Connects to and Authenticates with the S2 Controller Upon Configuration

Tech Info

UL, CE, FCC

Specifications:

Environmental INDOOR
Input Voltage 100 TO 240 VAC
Mounting SURFACE MOUNT NO ELEC BOX
Product Type IP HARDWIRED CONTROLLER
Sales Category ELECTRIC SYSTEM CONTROLLER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.