SOLA HD | SCP100S24XCP1
100W 24V EXT.ENV. CONTROL DCPS POWER SUPPLY

MFR PART #  SCP100S24XCP1
PART #  477947
Minimum 1 Each
In Stock

Description

The SCP-X is a rugged power supply designed for use in extreme environments. The metal case reduces costs by eliminating separate enclosures. Quick change connectors simplify connectivity for distributed I/O devices on industrial machinery.

Applications

The SCP100S24X-CP is designed for Control Power applications where a grounded power supply output is required. The output power is limited to approx. 96 total watts. This model provides 24 V DC output with limited power to meet Class 2 requirements. Tw o models are currently offered based on application.

Features

  • IP66/67 Versatile/NEMA 4X Rated
  • 24 V DC, 115/230 V AC, 3.8A Nominal Current
  • Listed power supply for stand alone applications
  • Can be mounted in any orientation without limitation
  • Universal input
  • High ambient temperature up to 60oC without derating
  • D Green LED
  • Worldwide approvals
  • Five year limited warranty

Specifications:

Rating IP67
Type POWER SUPPLY
UNSPSC Code 39121004

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.