SECO-LARM USA INC | SD-7103GC-PEQ
Wallplate, LED Illuminated, Push-To-Exit, DPST, NO-NC, 6 Plug-In Terminal, 125 to 250 Volt AC, 5 Ampere, 1-15/16" Width x 1-1/2" Depth x 4-1/2" Height, Stainless Steel Faceplate

MFR PART #  SD-7103GC-PEQ
PART #  800091
Available in 1 Each increments
Minimum 1 Each
In Stock

Features

  • Momentary Switch
  • Stainless Steel Slimline Plate
  • Six Plug-In Terminal
  • Six Color-Coded, 12 Inch, 18 AWG Wire Leads with Easy-to-Attach Spade Lugs for Fast Installation
  • Plastic Terminal Protector for Dividing Individual Terminal
  • Mechanical Lifetime 2000 Operation
  • LED (12 Volt, 35000 Hour Life)
  • 680 Ohm, 0.5 Watt Resistor for 24 Volt LED Operation Included
  • Message Language Can be Easily Switched Between English, Spanish, and French with 3 Included Interchangeable Plates
  • Illuminated Green PushbuttonÔHS Compliant

Specifications:

Type CONTROL PANEL
UNSPSC Code 46171600

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.