SECO-LARM USA INC | SD-961A-36
Push-to-Exit Bar, 5A at 125 VAC, 34-1/2" Length x 2-3/4" Width x 2-13/32" Height, Brushed Aluminum Bar, Black Base/Trim, For 36" Door

MFR PART #  SD-961A-36
PART #  CS334784
Minimum 1 EACH
In Stock

Features

  • New End Caps Come Off and go on in Second
  • Designed to Allow Egress From Inside an Area Normally Locked by an Electric Lock or Electromagnetic Lock, and/or to Disarm (Shunt) or Trigger an Alarm When the Door is Opened
  • Rugged, Heavy-Duty Construction
  • Puhing the Bar at Any Point Sends a Signal to Release the Lock and/or Sound an Alarm
  • For 36" Door
  • Includes 2 Built-In Non-Latching (Momentary), Dual-Contact Switches (No/Com/NC), Rated 5A at 125 Volt AC
  • Attractive Brushed-Aluminum Bar with Black Base ad Trim
  • Includes Seco-Larm SD-969-A18Q Armored Door Cord and Mounting Hardware (For Mounting in Wood or Metal Doors)
  • Designed for Easy Cutting in Field to Match Width of Non-Standard-Sized Door

Tech Info

CE

Specifications:

Finish US28 SATIN ANODIZED ALUMINUM
Function SWITCH ONLY
Input Voltage 12 OR 24V DC
Locking State FAIL-SAFE (POWER TO LOCK)
Product Type SWITCHED PUSHBAR
Rail Length - Inches 36 INCHES
Sales Category ELECTRIC DEVICE
Switches SINGLE SWITCH
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.