ATLASIED | SD72W-KIT
Kit Including SD72W CS95-8 81-8R

MFR PART #  SD72W-KIT
PART #  401828
Minimum 1 Each
Call for Availability

Description

AtlasIED offers the SD72W-KIT to make ordering a complete solution easy for in-ceiling speaker applications. The kit includes products that have been selected to work perfectly together in BGM and paging applications. SD72W-KIT includes: SD72W 8" D ual Cone In-Celing Speaker with 25V/70V 5-Watt Transformer and 62-8 Baffle CS95-8 8" Recessed Round Stacking Enclosure 81-8R 8" T-Bar Tile Bridge The speaker used in the SD72W is the next generation of Atlas high performance cone speakers, very si milar to the preceding C-Series speakers. The similarity in the sonic qualities ensures that contractors and designers who have worked with the AtlasIED C-Series in the past will know exactly what to expect when they use the SD72W. Model SD72W is a dua l cone, 25 watt 8" (205mm) speaker with a 10oz. (260g) ceramic magnet. It includes a curvilinear, treated paper cone for lower harmonic distortion. The speaker is also equipped with a full 1" diameter copper voice coil with a black anodized aluminum fo rmer for better power dissipation. Package includes factory installed 25/70.7V line matching transformer with tap selections ranging from .25 to 5 watts.Model SD72W operates within a frequency response range of 45Hz - 19kHz (nominal) with a sensitivity of 97dB and a dispersion angle of 105. The SD72W includes a factory installed CRS baffle with concealed speaker mounting studs and includes screw mount hardware. The SD72W baffle features standard mounting holes to accommodate the majority of AtlasI ED 8" tile bridges, mounting rings and enclosures. The CS95-8 enclosure is furnished with four combination conduit knockouts 1/2" - 3/4" (13-19mm), four J-clips and two flexible perforated mounting straps. One-piece CRS construction, undercoated, patc h-jute lined, and finished in epoxy. The 81-8R tile bridge features a round cut-out designed to work with the CS95-8 enclosure. The unit is constructed of 24-gauge CRS with an electrogalvanized rust-resistant finish. SD72W-KIT MUST BE ORDERED IN Mult iPLES OF 12.

Specifications:

UNSPSC Code 52161600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.