ATLASIED | SD72WV
8" Dual Cone Loudspeaker with 25V/70.7V-5W Transformer, Model 62-8 Baffle, and Volume Control Knob

MFR PART #  SD72WV
PART #  258196
Minimum 1 Each
Call for Availability

Description

The speaker used in the SD72WV is the next generation of Atlas high performance cone speakers, very similar to the preceding C-Series speakers. The similarity in the sonic qualities ensures that contractors and designers who have worked with the AtlasI ED C-Series in the past will know exactly what to expect when they use the SD72WV. Model SD72WV is a 25 watt 8" (205mm) speaker with a 10oz. (260g) ceramic magnet. It includes a curvelinear, treated paper cone for lower harmonic distortion. The speaker is also equipped with a full 1" diameter copper voice coil with a black anodized aluminum former for better power dissipation. Model SD72WV operates within a frequency response range of 45Hz-19kHz (nominal) with a sensitivity of 97dB and a dispersion angle of 105. Package includes factory installed 25/70.7V line matching transformer with tap selections ranging from .25 to 5 watts. The SD72WV includes a factory installed CRS baffle with concealed speaker mounting studs and includes screw mount hard ware. The SD72WV baffle features standard mounting holes to accommodate the majority of AtlasIED 8" tile bridges, mounting rings and enclosures. When specifying mounting hardware be advised that the dimensions of the SD72WV baffle match the AtlasIED Mo del 62-8. The baffle finish is white powder coat epoxy. The baffle mounted volume control has a 5 watt audio rating and is factory wired to the voice coil. Units are shipped assembled, ready for installation.

Features

  • Perfect for general background music and paging applications in schools, restaurants, hotels and offices the SD, GD and FC series provide great intelligibility, and long lasting quality in a very economical package. All models are UL Listed under standard 2043 for use in air handling spaces (plenum) and under standard 1480 for general signaling.

Specifications:

UNSPSC Code 52161600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.