PROTECTION TECHNOLOGIES INC | SDI-76M-HS1
Motion Detection Sensor, 8.5 to 20 Volt DC, 150 Milliampere, 75’ x 75’ Detection Range, Fresnel Lens, 0.1 Ampere 50 Volt, 6-1/4" Length x 5-1/2" Width x 3-3/8" Height

MFR PART #  SDI-76M-HS1
PART #  738553
Minimum 1 Each
Call for Availability

Features

  • Stereo Doppler Microwave Sensor, Two Receiving Channels with the Ability to Eliminate Vibration and Periodically Moving Objects as Sources of False Alarms
  • Dual Element Infrared Sensor, Ignores Normal Temperature Variations Yet is Very Responsive to Rap id Movement by an Intruder
  • Microprocessor Controlled, Proprietary Integrated Circuit Design Provides Enhanced Digital Signal Processing for Both Microwave and Passive Infrared Technologies
  • Digital Range Control-Ten-Position Digital Switch Adjusts How Far the Sensor Detects (To its Maximum Range)
  • Digital Sensitivity Control-Ten-Position Digital Switch Adjusts the Amount of Movement Required to Initiate an Alarm Condition
  • Balanced Temperature Compensation, Stereo Doppler Microwave and Passive Infrared Portions Automatically Adjust Detection Parameters to Compensate for Losses in Range that Occur at Elevated Temperatures
  • Stereo Doppler Supervision, a Component Failure will Cause the Sensor to Lock-In Alarm
  • Digital Range Control, Ten-Position Digital Switch Adjusts How Far the Sensor Detects (to its Maximum Range)

Specifications:

Type PIR MOTION SENSOR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.