PANDUIT | SE50PFR-CR0
Panduit SE50PFR-CR0 Braided Sleeving Black 0.5"x100’

MFR PART #  SE50PFR-CR0
PART #  268746
Available in 1 Roll increments
Minimum 1 Roll
Call for Availability

Description

The SE50PFR-CR0 Braided Sleeving provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible. The open weave will not trap heat or humidity. Complaint with U.S. and European passenger ra il standards. Temperature range: -94F " 257F (-70C " 125C). Flame-Retardent Polyethylene Terephthalate. Nominal Diameter: 0.5" (12.7 mm), 100’ (30.5 m) long. Color Black with White thread. 1 per package.

Applications

Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes

Features

  • Provides continuous abrasion resistance for wires cables and tubing
  • Lightweight durable protection
  • Highly flexible open weave will not trap heat or humidity
  • Rated for use up to 257F (125C)
  • Allows for use with irregular shapes
  • Self extinguishing meets UL VW-1
  • Stock colors: Black or gray with white tracer or in white with black tracer to identify flame retardant materials.

Tech Info

CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Complaint

Specifications:

Decimal .500 INCH
Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC NO
Material/Type FEP-FLUORINATED ETHYLENE PROPYLENE
Military Color Code BLACK
Size By Inch Fractions 1/2 INCH
Sleeving YES
Spiral Wrap NO
UL YES
ZIPPER NO
UNSPSC Code 39121723

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.