COMNET COMMUNICATION NETWORKS | SFP-6
SFP Module, Single Mode, 1310 Nanometer, 2-Fiber, 1000 Mbps, 15 Kilometer Wavelength, LC Connector, -40 to 75 Deg C, For Optical or Electrical Interface

MFR PART #  SFP-6
PART #  485188
Minimum 1 EACH
In Stock

Description

The ComNet selection of MSA Compliant SmallForm-Factor Pluggable (SFP) modules allow for anoptical or copper interface when using a ComNetmanaged switch, unmanaged switch or mediaconverter. These interchangeable SFP modules areavailable for use with co pper media, or multimodeand single mode optical fiber. The optical fiber SFPmodules are available in fast Ethernet one andtwo fiber versions and Gigabit one and two fiberversions. They also are available with LC or SC opticalconnectors. The ComNet SFP modules have differentwavelengths and optical power to offer distances from300 meters to 120 kilometers. These SFP modulesare industrially rated to perform in the most difficultoperating environments. The ComNet SFP interfaceis required for use with al l ComNet SFP configurableproducts to qualify for the ComNet Lifetime Warranty.

Must be a reseller to purchase this product.

Features

  • Plug-And-Play Design Ensures Ease of Installation and No Electrical or Optical Adjustments are Ever Required
  • MSA Compliant
  • SFP Modules are for Use with Copper Media, Multimode Optical Fiber or Single Mode Optical Fiber
  • SFP Modules are Industrially Ratd to Perform in the Most Difficult Operating Environments
  • Interchangeable SFP for Fiber Type, Distance and Connector
  • No In-Field Adjustments Required
  • Lifetime Warranty
  • RoHS Compliant

Specifications:

Device Technology TR
UNSPSC Code 43201404

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.