
Description
The Yealink T20P is an entry level IP phone with 2 line and HD Voice. This item is PoE Enabled and ships with a power adapter.
Yealink expands its lineup of IP phones with a new entry-level product Yealink T20P. It is equipped with TI TITAN chipseand 2x15 characters LCD, offers 2 VoIP accounts, high-definition voice, broad range of voice codecs, security protection for privacy, rich features including XML phonebook, headset, PoE, PnP Auto-provision, and seamlessly work with the leading IP-PBX a nd soft switch. It allows users to make calls in a simple, convenient and reliable manner and fully meet the requirement in which the basic business features are required. What is more, T20P is easy to install and inexpensive to start up for corporate office and residential users
This part is discontinued by supplier with no suggested replacement.
Features
- TI TITAN chipset and TI voice engine
- 3-line LCD(2 x 15 characters and an icon line)
- 2 VoIP accounts, Broadsoft /Avaya/Broadsoft validated
- HD Voice: HD Codec, HD Handset, HD Speaker
- 31 keys including 9 function keys
- Voicemail, Intercom
- Localized language, Local phonebook
- FTP/TFTP/HTTP, PnP Auto-provision
- SRTP/HTTPS/TLS, VLAN, QoS
- PoE, Headset, Wall-Mounted
Specifications:
Call Waiting | YES |
---|---|
Color | BLACK |
Display | YES |
Caller ID | YES |
Headset Jack | NO |
Technology | VOIP |
Data Port | NO |
Flash Key | NO |
Hold Button | NO |
Intercom | YES |
Message Waiting | NO |
Mute Button | NO |
Redial | NO |
Line Size | 2 |
Speaker Phone | YES |
Type | MULTI LINE |
UNSPSC Code | 43191500 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.