
Description
The Yealink T28P represents the next generation of VoIP phones which are designed for the business user who needs rich telephony features, friendly UI and super voice quality. The T28P is equipped with the TI TITAN chipset, offers high definition voice quality through TI voice engine, HD handset, HD speaker and HD codec (G.722). With a large, high-resolution graphical display and 48 keys, the T28P offers an excellent user experience to configure, make calls, express XML browser, etc. Moreover, to av oid problems with unwanted violations of your audio data, the Yealink T28P supports the security standards TLS, SRTP, HTTPS, 802.1x, Open VPN and AES encryption which are necessary to protect against electronic eavesdropping and data theft.
Thisrt is discontinued by supplier with no suggested replacement.
Features
- TI TITAN chipset and TI voice engine
- 320x160 graphic LCD with 4-level grayscales
- 6 VoIP accounts, Broadsoft /Avaya/Asterisk validated
- HD Voice: HD Codec, HD Handset, HD Speaker
- 48 keys including 16 programmable keys
- BLF/BLA, SMS, Voicemail, Intercom
- Localized language, XML phonebook
- FTP/TFTP/HTTP, PnP Auto-provision
- SRTP/HTTPS/TLS, VLAN, QoS
- PoE, Headset, 2xRJ45, Expansion module
Specifications:
Call Waiting | YES |
---|---|
Color | BLACK |
Display | YES |
Caller ID | YES |
Headset Jack | NO |
Line Size | 1 |
Data Port | NO |
Technology | VOIP |
Flash Key | NO |
Type | FEATURE PHONE |
Hold Button | NO |
Intercom | YES |
Message Waiting | NO |
Mute Button | NO |
Redial | NO |
Speaker Phone | YES |
UNSPSC Code | 43191500 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.