APC BY SCHNEIDER ELECTRIC | SMTL750RM2UC
APC Smart-UPS 750, 750VA, 110/120/125V, Lithium-ion, 6x NEMA 5-15R outlets, w/SmartConnect port

MFR PART #  SMTL750RM2UC
PART #  9793957
Minimum 1 Each
In Stock

Description

APC award-winning Smart-UPS is the most popular UPS in the world for servers, storage and network power protection. Now available with Lithium-ion batteries which provide 3X the battery life (8-10 years) compared to valve-regulated lead-acid (VRLA) bat teries (3-5 years). Smart-UPS Lithium-ion features short depth models from 500VA-1500VA to help save space for cable management or for rack mounting.All Smart-UPS are EcostruxureTM Ready with the SmartConnect Ethernet Port, the only build-in cloud moni toring option on the market Smart-UPS provides availability and manageability via your network allowing you to focus on business growth instead of business downtime.

Features

  • Cold-start capable
  • High online efficiency
  • Intelligent Card Slot
  • Green mode
  • Lithium-ion battery
  • Predictive replace battery date
  • Pure sine wave output on battery
  • Short-depth rack compatibility
  • Single switched outlet group
  • SmartConnect
  • Temperatureated battery charging
  • Battery failure notification
  • Resettable circuit breakers
  • Hot-swappable batteries
  • User-replaceable batteries
  • Serial connectivity
  • USB connectivity
  • LED status indicators
  • Audible alarms
  • Adjustable voltage sensitivity
  • Adjustable-transfer points

Specifications:

Size 750
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.