LINEAR CORPORATION | SNR00032 | D-67
Digital Wireless Receiver, 1-Channel, 256 Discrete Code, 12 to 16 Volt AC/11 to 24 Volt DC, 303.875 Megahertz, 4.9" Width x 1.3" Depth x 3.8" Height

MFR PART #  SNR00032  | D-67
PART #  CS158818
Minimum 1 EACH
Call for Availability

Features

  • Operates on 11 to 24 Volt DC or 12 to 16 Volt AC Power
  • One Form C Relay Output
  • Standard Digital Format 256 Discrete Codes
  • 1 Ampere Contact Rating at 32 Volts AC/DC
  • Four Second Relay Activation Time

Specifications:

Channels 1
Product Type WIRELESS COMPONENT
Input Power 12-16V AC
Mounting SURFACE
Sales Category ELECTRIC WIRELESS COMPONENTS
Current (Amps) 0.5 TO 1.0
Normal State NORMALLY OPEN OR NORMALLY CLOSED
Range - Feet 50
Height - Inches APPROXIMATELY 4 INCHES
Thickness/Depth - Inches APPROXIMATELY 1 INCH
Width - Inches APPROXIMATELY 5 INCHES
UNSPSC Code 46171500

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.