SPECO TECHNOLOGIES | SP30PT
70/25 V/8 ohm Hanging Pendant Speaker

MFR PART #  SP30PT
PART #  394747
Minimum 1 EACH
In Stock

Description

Speco Technologies’ pendant speakers skillfully combine style, convenience and value into one package, and are perfect for situations where background music or paging are needed but ceiling or wall mounting is prohibitive. They feature a quick-flip 70 or 25 Volt selector switch and an easy-select transformer wattage dial, readily accessible on the top of the speaker. The choice of 8 or 9 individual wattage tap settings covers a complete range of uses. These speakers feature a unique, three point mounting system and come complete with an 11.25 in. three-wire hanging apparatus in the box. Whether a stylish, unique looking speaker is desired, or hanging speakers is required, Speco Technologies’ pendant-mount speakers are the perfect ones for the job.

Must be a reseller to purchase this product

Features

  • Total Frequency Response Range 43Hz~20KHz
  • Low Frequency Driver 5 in. Polypropylene with rubber surround
  • Low Frequency Magnet 11 oz. Ferrite
  • High Frequency Driver 0.5 in. Coaxially Mounted Mylar Dome Tweeter
  • Sensitivity (1 W/1M) 92 dB (2dB)
  • Impedance Ratin

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.