CISCO | SPA122
Analog Telephone Adapter, 5 Volt DC, 2 Ampere, 5 Watt, 3.98" Width X 1.1" Depth X 3.98" Height, With Router/(2) Telephone Port And (2) 100Base-T RJ-45 Ethernet Port

MFR PART #  SPA122
PART #  489107
Minimum 1 Each
Call for Availability

Features

  • Toll-Quality Voice and Carrier-Class Feature Support
  • Large Scale Deployment and Management
  • The Cisco SPA122 Supports Highly Secure, Encryption Based Methods for Communication, Provisioning and Servicing
  • Designed for Small Spaces, The Cisco SPA122 Can e Installed as a Desktop Unit or Mounted on a Wall
  • The Web-Based Configuration Utility Enables Quick Deployment and Easy Changes
  • RoHS Compliant

Specifications:

Type of Device ROUTER
Number of Lan Ports 1-2
Number of Wan Ports 1-2
UNSPSC Code 55101515

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.