HANWHA TECHWIN | SPE-400
Encoder, 4-channel H.264, 30 fps @ D1, SD Memory Card Slot, 4-channel BNC Input, RS-485/422 Interface, ONVIF Protocol Support, 12 V DC

MFR PART #  SPE-400
PART #  444926
Minimum 1 Each
Call for Availability

Description

The SPE-400 is an ONVIF compliant 4-channel video encoder providing a cost effective and easy to implement method of adding analogue cameras to an IP network based security system. This offers the perfect hybrid solution for users looking to upgrade th eir control, management and recording equipment to an IP platform, but take advantage of existing analogue camera technology and cabling infrastructure. The SPE-400 enables images to be transmitted in real-time at 4CIF resolution and includes a multi-s treaming feature giving the user a host of viewing and recording options.

Must be a reseller to purchase this product

Features

  • Max. 30(25) fps at 4CIF resolution
  • H.264, MPEG-4, MJPEG multiple codec
  • Multiple streaming simultaneously
  • 10/100/1000BASE-T
  • SD memory, bi-directional audio support
  • RoHS-compliant

Specifications:

Audio Support YES
Capacity 4 CHANNEL
Form Factor BOX
PTZ Control NO
Type ENCODER
UNSPSC Code 39121527

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.