TRIPP LITE | SR42UBEIS | SR42UBEIS
SmartRack 42U NEMA 12 (IP54) Standard-Depth Rack Enclosure Cabinet for Harsh Environments

MFR PART #  SR42UBEIS  | SR42UBEIS
PART #  565464
Minimum 1 Each
Call for Availability

Features

  • NEMA 12(IP54) protection rating allowing protection from falling dirt, dust, drips, splashes and accidental contact with personnel.
  • Can withstand extreme movement and vibrations of heavy machinery and vehicles
  • Heavy duty steel frame supports 3000lbs
  • Lrge diameter industrial casters supports 3000lbs which allows the enclosure to be moved fully loaded.
  • Front and rear doors have ventilating louvers and a sealing gasket around the door frames.
  • Built-in removable dust filters that can be replaced with standard furnace filters.
  • 12 large, high-performance fans in rear door that pull air through the enclosure, from front to rear.
  • 6 cable ports allow cable access while maintaining dust and moisture resistance.
  • Accommodates all standard 19-inch rackmountequipment.
  • Ships fully assembled for rapid deployment.
  • Meets all enclosure requirements towards PCI DSS (Payment Card Industry Data Security Standard) Compliance

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.