HANWHA VISION | SRN-4000-48TB
Network Video Recorder, 64-Channel Camera Input, 400 Mbps Recording Bit Rate, H.264/MJPEG/MPEG4, IPv4/IPv6, 100 to 240 VAC, 50/60 Hertz, 1.5A, 217 Watt, 48 TB, RAID-5/6

MFR PART #  SRN-4000-48TB
PART #  549932
Minimum 1 Each

Description

This part has been discontinued by the supplier. Use PN 866755 as suggested replacement.

Samsung’s SRN-4000 is a 64-channel network video recorder that will allow the connection of up to 64 and 5 MP cameras, 12 hot swap hard disc drives and redundant power supplies. While supporting high level functions such as RAID 5/6, 4 x gigabit ethernet ports and advanced video motion detection, it also supports a local monitor for ease of use, automatic camera registeration, ONVIF cameras and mobile apps for smart phone and tablet connectivity.

Must be a reseller to purchase this product.

Features

  • Up to 64CH and 5Mp Supported
  • Premium
  • 400Mbps Network Camera Recording
  • Maximum 12 Hot Swap HDD
  • VGA/HDMI Local Monitor
  • iSCSI Storage Supported
  • Redundant Hot Swap Power Supply
  • 4xGigabit Ethernet Ports
  • Advanced Video Motion Detection supports Automatera Registration, ONVIF Cameras

Tech Info

UL (Canada and US), CE, FCC, KCC, CCC, Gost-R, UL

Specifications:

Audio YES
Type NVR
Capacity 64 CHANNEL
Storage Capacity 48 TERABYTES
UNSPSC Code 46171621

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.