CEECO | SSC-301-X
Large Wall Mount Autodial TelePhone for Ring-down Operation

MFR PART #  SSC-301-X
PART #  595233
Minimum 1 EACH
Call for Availability

Description

Vandal-resistant stainless steel wall mount telephone for ring-down operation. The telephone will accept incoming calls and relies on external equipment to control calling. Equipped with marine quality chrome mechanical hookswitch, instruction or advertising window, ID window, 32" hearing aid compatible armored cord handset with internal steel lanyard, which is anchored into housing for added strength, tamper resistant security screws, and mounting backplate.

Designed for high vandal areas subject to fraud and abuse. Their impressive size and durability are easy to locate for your toughest security, prison, emergency, and public communication needs.

Features

  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-M) Completely sealed magnetic hookswitch (No Moving Parts)
  • (-IVC) Push button volume control with background noise reduction
  • (-BR) Braille "EMEPHONE" (emergency phone) plate on front panel
  • (-ACH**) Varies armored cord from length 14" to 72"
  • Example: -ACH14: 14" armored cord
  • (-ACHW) White handset or (-ACHR) Red handset
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual rg indication
  • (-RIS) Blue Ring Indicator Strobe Light added to the top of phone housing (Requires external AC power)
  • Part # 301-037 Security Tool (Required for installation)

Specifications:

Call Waiting NO
Caller ID NO
Color STAINLESS STEEL
Data Port NO
Flash Key NO
Hold Button NO
Intercom NO
Message Waiting NO
Mute Button NO
Redial NO
Speaker Phone NO
UNSPSC Code 43191508

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.