
Description
Reliable stainless steel low power consumption handsfree panel speakerphone with pushbutton for ring-down operation and red LED light to indicate phone is activated. Press button to disconnect call. Telephone can be programmed to cancel calls after 1, 3, or 5 minutes or no call time-out. Phone relies on external equipment to control calling. Equipped with a black push button, tamper resistant security screws and weatherproof, puncture resistant speaker and microphone. Optional 371-011 mounting box, 371-012 frame available.
This unique design is a perfect fit for applications that requires a recess or slant mounted phone. A Reliable series for elevators, kiosks, ATMs, terminal, Jails, malls & more!
Features
- Additional Options Available:
- (IP-) VoIP Voice over Internet Protocol Version available on all models
- (-BR) Braille "EMER PHONE" (emergency phone) plate on front panel
- (-AA) Auto Answer
- (-VA) Voice Announcement
- (-RP) Remote Programming
- (-RIL) Blung Indicator Light added to the front panel for visual ring indication
- Additional Parts Available:
- Part # 371-014: 5 foot industrial strength magnetic coiled cord replacement handset
- Part # 371-011: Mounting box that requires part # 371-012 frame
- -imensions: 7"W x 10"H x 3"D
- Part # 371-012 mounting box frame that is required with the purchase of part # 370-011
- - Dimensions: 9.56" W x 11.54"H
- Part # 371-009 Mounting bracket for 371/373 Series telephones. (Two brackets are required for installaton)
- Part # 301-037 Security Tool (Required for installation)
Specifications:
Call Waiting | NO |
---|---|
Caller ID | NO |
Data Port | NO |
Display | NO |
Flash Key | NO |
Headset Jack | NO |
Hold Button | NO |
Intercom | YES |
Message Waiting | NO |
Mute Button | NO |
Redial | NO |
Speaker Phone | YES |
Type | AUDIO CONFERENCING |
UNSPSC Code | 43191500 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.