CEECO | SSP-571-D-ADA
Emergency Autodial Hands-free Speaker Phone with ADA Features. This Unique Design is a Perfect Fit for Applications that Requires a Recess or Slant Mounted Phone

MFR PART #  SSP-571-D-ADA
PART #  595238
Minimum 1 EACH
Call for Availability

Description

Reliable stainless steel handsfree panel speakerphone that automatically dials a preprogrammed number from 1-11 digits when the button is pushed and red/green LED light provides visual indication of call progress. Telephone can be programmed to dial a PBX or access number, block or allow incoming calls, and provide call duration time-out from 1-9 minutes or no time-out. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with red push button, Braille EMER PHONE Braille plate, tamper resistant security screws and weatherproof, puncture resistant speaker and microphone. Optional 371-011 mounting box, 371-012 frame available.

This series provide reliable communication for elevators, kiosks, malls, ATM, terminals and more.

Features

  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-ADA features) Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Announment
  • (-RP) Remote Programming
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • Additional Parts Available:
  • Part # 371-014: 5 foot industrial strength magnetic coiled cord replacement handset
  • Part # 371-011: Moung box that requires part # 371-012 frame
  • - Dimensions: 7"W x 10"H x 3"D
  • Part # 371-012 mounting box frame that is required with the purchase of part # 370-011
  • - Dimensions: 9.56" W x 11.54"H
  • Part # 371-009 Mounting bracket for 371/373 Series telephes. (Two brackets are required for installation)
  • Part # 301-037 Security Tool (Required for installation)

Specifications:

Call Waiting NO
Caller ID NO
Data Port NO
Flash Key NO
Hold Button NO
Intercom NO
Message Waiting NO
Mute Button NO
Redial NO
Speaker Phone NO
UNSPSC Code 43191508

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.