SHAWFLEX INC | ST022M160410000
300V TP0(IS-OS)TT-04, IEEE Marine Shipboard Cable 4PR 16AWG 7W Tinned Copper, FR PVC Insulation, Individual and Overall Aluminium/Mylar Tape Shielding FR PVC Jacket Suitable for use in 75C Wet/Dry ABS & Transport Canada approved

MFR PART #  ST022M160410000
PART #  12G-1604SPOS
Available in 1 METRE increments
Minimum 1 METRE
Call for Availability

Applications

Marine/Shipboard: Power, Control, Signal and Instrumentation Application

Features

  • Extended cable life cycle through superior oil and chemical resistance
  • 100C Max Operating Temperature
  • Cold Bend and Impact Rated

Tech Info

IEEE 45

Specifications:

Armor NO
Conductor Count 4 PAIRS
Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding CLASS B
IEEE 45 YES
Insulation Material FRPVC-FLAME RETARDANT PVC
Jacket Material FRPVC-PLENUM PVC, FLAMARREST, SMOKE GUARD
Navy Size 16
Screen/Shield Type FOIL
Screen/Shield YES
Shield Construction BOTH
UL NO
Watertight NO
UNSPSC Code 26121603

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.