SAFETY TECHNOLOGY INTL | STI-13010FR
Universal Stopper, Indoor/Outdoor, Dome Cover, Flush Mount, Polycarbonate, Red Fire Label, Without Sounder

MFR PART #  STI-13010FR
PART #  700574
Minimum 1 Each
In Stock

Description

These indoor and outdoor low proile or dome polycarbonate covers protect devices such as manual call points, emergency buttons and dual action pull stations etc., without restricting legitimate operation. The versatile cover oers excellent protection a gainst physical damage (both accidental and intentional), dust and grime as well as severe environments inside and out.

Features

  • These indoor and outdoor low profile or dome polycarbonate covers can protect a variety of devices without restricting legitimate operation.
  • Protects Against Vandalism, Accidental Damage, Dust and Grime and Severe Environments Inside and Outside.
  • Protects Pull Stations, Keypads, Intercom Stations, Emergency Buttons, Electrical Light Switches or Duplex Plugs.
  • Three year guarantee against breakage of polycarbonate in normal use (one year on electromechanical and electronic components).
  • Prevents false alarms, without hindering legitimate operation of a manual call point in the event of an emergency.
  • Tough polycarbonate housing can withstand severest of knocks.
  • A simple 4 fixing installation can retrofit over existing device.
  • Can accommodte flush or surface mount applications.
  • Typical working properties of polycarbonate are -40 to 121C (-40 to 250F).
  • Available with or without a 96 dB integral sounder, powered by a 9V PP3 battery. The sounder draws immediate attention to the area.
  • Optional 12-24 VDC powered units.
  • One breakseal is supplied with each model. Additional breakseals are available for added security.
  • Available in a range of colours.
  • Custom labelling available.

Specifications:

UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.