ALPHA WIRE | SW3 NA005
FIT-Wire-Management, Spiral Wrap, 3/8" natural PE, -60 to 88 Degrees, Non-Flame Retardant, No Tube Fraying

MFR PART #  SW3 NA005
PART #  ASW-3
Available in 100 FEET increments
Minimum 100 FEET
Call for Availability

Applications

Alpha has a sleeving for your application with options that are great for flexible wire harnesses, heat protection, and defense against chemicals or abrasion.

Tech Info

A_A_59602 Type 1 Class 1
ASTM 1248_65T Type 1 Class A Grade 3
MIL_P_21922
MIL_I_631D Type A Form U
UL UZKX2
RoHS

Specifications:

Decimal .375 INCH
Dual NO
Size By Inch Fractions 3/8 INCH
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC YES
Material/Type PE-POLYETHYLENE
Military Color Code CLEAR
Sleeving NO
Spiral Wrap YES
Military Spec MIL-I-631D
WALL TYPE| Single Or Dual SINGLE WALL
UL YES
ZIPPER NO

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.