KANTECH SYSTEMS | T.REX-XLBLK
T.REX REQUEST-TO-EXIT DETECTOR WITH TAMPER, PIEZOELECTRIC BUZZER AND TIMER, BLACK

MFR PART #  T.REX-XLBLK
PART #  KAN-TREXXLBLK
Minimum 1 Each
In Stock

Description

THE T-REX IS A SOPHISTICATED AND COST-EFFECTIVE REQUEST TO EXIT DEVICE FOR ALL ACCESS CONTROL APPLICATIONS AND AN ALTERNATIVE TO INSTALLING AN EXIT BUTTON. OUTSTANDING INNOVATIONS SUCH AS X-Y TARGETING AND DIGITAL SIGNAL PROCESSING (DSP) IMPLEMENTATION MAKE THE T.REX THE FASTEST AND MOST RELIABLE EXIT DETECTOR ON THE MARKET.

Features

  • ZONE OF DETECTION EASILY ADJUSTABLE WITH PINPOINT ACCURACY
  • X-Y TARGETING TARGETS A SPECIFIC AREA OF DETECTION
  • UNLOCKS OR SHUNTS DOOR AUTOMATICALLY
  • HANDS-FREE, NO BUTTONS TO PUSH
  • INTEGRATED 90 DB LOCAL DOOR ALARM SOUNDER INDEPENDENTLY CONTROLLED BY ACSS PANEL
  • INFRARED DETECTION COUPLED WITH DSP PREVENTS FALSE "DOOR FORCED OPEN" ALARMS

Specifications:

Product Type EXIT DEVICE PART
Sales Category EXIT DEVICE ACCESSORY
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.