ABB | T1N015TL
Molded Case Circuit Breaker, T1 frame, normal interrupting, 3 Pole, 15 A, Thermal Magnetic Trip Unit, Lugs included

MFR PART #  T1N015TL
PART #  489631
Minimum 1 Each
Call for Availability

Description

The T1 breaker family ranges from 15 through 100 A. The T1 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for overcurrent trip protection. Thermal overload protection is provided by heat sensitive bimetals. Short-circuit protection for the breaker is accomplished using a precise magnetic coil. State of the art construction in contacts and arcing chambers aid in limiting damaging fault currents through the protected circuits.

Applications

The T1 breaker family ranges from 15 through 100 amperes. The T1 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for overcurrent trip protection. Thermal overload protection is provided by heat sensitive bim

Features

  • Double Insulated
  • Six Performance Classes
  • Four Trip Functions
  • Seven Different Trip Unit Versions

Specification Description

Voltage Rating: 480Y/277 V AC
Amperage Rating: 15 A
Trip Range: 1000 A
Frequency Rating: 50 - 60 Hz
Frame: 100 A
Trip Type: Thermal-Magnetic
Interrupt Rating: 14 kA At 480 V AC
Number Of Poles: 3
Length: 3 in.
Width: 2.760 in.
Height: 5.120 irupting Rating Class/breaking Capacity: Normal
Mechanical Life: 25000 Operations
Weight: 2.340 lb

Tech Info

UL489/CSA 22.2 Listed, IEC-60947-2

Specifications:

Rating IP20
Type CIRCUIT BREAKERS
UNSPSC Code 39121601

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.