SELECT ENGINEERED SYSTEMS INC | T4HF500
Telephone Entry Control, 4-Line LCD Display, Semi Flush, 500 Capacity, 16.5 VAC 40 VA, -20 to 60 Deg C, 9-1/2" Width x 3-1/8" Depth x 13-1/2" Height

MFR PART #  T4HF500
PART #  758646
Minimum 1 EACH
In Stock

Features

  • Dials Touch Tone or Pulse
  • Talk Time Programmable, 1 to 99 Minutes
  • Remote Relay Activation and Latching
  • Programmable Door Open and Alarm Time
  • Rex (Request to Exit), Alarm Shunt and Door Sense Input
  • Programmable Strike Out for Pin Attempts
  • Programmabia Keypad
  • Mutes Tones While Dialing
  • Postal Lock Capability
  • Programmable Open Keypad for Voice Mail
  • Programmable Code and Pin Lengths, 1 to 6
  • Programmable Background Beep
  • 10 Extra Personal ID Numbers (Pin)
  • Programmable Thru Non-Volatile Memory
  • Twos of Security for Programming
  • Charging Circuit for Backup Battery
  • Transient Voltage Protection from all Three Possible Sources
  • Strike, Power Supply and Phone Line

Specifications:

Type MONITOR MOUNT
UNSPSC Code 31162308

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.