TRENDNET | TFC-GMSC
SC Fiber Converter, 1000 Base-T to 1000 Base-SX, Multimode, 100 to 240 Volt AC, 5 Volt DC, 9 Kilobyte Frame, 2.95" Width x 0.9" Depth x 4" Height, 550 Meter Distance

MFR PART #  TFC-GMSC
PART #  802408
Minimum 1 Each
Call for Availability

Description

TRENDnet’s TFC-GMSC, Gigabit Fiber Converter, is a Multimode SC-Type fiber converter that converts 10/100/1000 Mbps ethernet to 100/1000 Mbps Fiber and spans distances up to 550 m (1,800 ft.). Ports include a 1000Base-T (RJ-45) port and a 1000Base-SX ( SC-Type) fiber port.

Features

  • Functions as a Standalone Converter
  • 10/100/1000 Mbps Auto-MDIX Gigabit Port
  • SC-Type 1000Base-SX Multimode Fiber Port
  • Fiber Networking Over Distances of up to 550 Meters (1800 Foot)
  • 2 Gbps Switching Capacity
  • LEDs Convey Power and Copper/Fiband Activity

Specifications:

Port 1 Device Technology 1000BASE-SX
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.