COMMSCOPE ENTERPRISE SOLUTIONS | TFP-24APLQ5
Fiber Optic Distribution Products; FO Distribution Product Type: Adapter Pack Single-mode Fiber Optic Connector Style: LC Fiber Optic Connector Type: Duplex Adapter Type: LC

MFR PART #  TFP-24APLQ5
PART #  348629
Minimum 1 EACH
In Stock

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
Product Type Features.Color: Aqua
Product Type Features.FO Distribution Product Type: Adapter Pack
Termination Features.Mode: Single-mode
Product Type Features.Fiber Optic Connector Type: Duplex
Conditions for Usage.AMPTRAC Enabled: No
Body Features.Capacity: 24
Product Type Features.Fiber Optic Connector Style: LC
Termination Features.Adapter Plate Type: Angle Left
Product Type Features.Sleeve Material: Zirconia
Product Type Features.Adapter Type: LC
Body Features.Adapter Shutter: No

Tech Info

Formally an ADC Krone part.

Specifications:

Connector Type LC
Enclosure Type TFP SERIES FIBER PANELS
Fiber Count 12
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.