TRENDNET | TI-PGM102
10-port Industrial Gigabit PoE+ Din-rail Switch, 240w Budget

MFR PART #  TI-PGM102
PART #  10270852
Minimum 1 Each
Call for Availability

Description

Trendnet’s 10-port Industrial Gigabit PoE+ Din-rail Switch -20 - 65C (-4 - 149F), Model TI-PGM102, Has Eight Gigabit PoE+ Ports With A 240W PoE Power Budget, Plus Two Gigabit SFP Slots For Long Distance Fiber Applications. Users Are Able To Connect Eight PoE+ Devices To The Switch, While Still Providing Two Gigabit SFP Slots For Additional Network Connections. This Switch Is Equipped With An IP30 Rated Metal Enclosure, Designed To Operate Within A Wide Temperature Range Of -20 - 65C (-4 - 149 F) For Harsh, Industrial Environments.

Features

  • 8 X Gigabit PoE+ Ports
  • 2 X Gigabit SFP Slots
  • 240w PoE Power Budget
  • 20gbps Switching Capacity
  • Hardened IP30 Rated Metal Switch
  • Includes Din-rail And Wall Mounts

Specifications:

Type SWITCH
UNSPSC Code 43222612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.