ORTRONICS | TJ5E45
Clarity 5E Angled TracJack, T568A/B, 45 degree, Fog White

MFR PART #  TJ5E45
PART #  272759
Minimum 1 Each
Call for Availability

Description

Clarity 5E Angled TracJack, ETL verified to TIA Category 5e component specification, is front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E patch cords for significant performance above Category 5e.

Features

  • Angled design: Reduces profile of cord connection.
  • ETL Verified to Category 5e component standard: Ensures standards compliance.
  • Center tuned design: Transparent interface with Clarity5e cords.
  • Easy lace IDC housing: Reduces wiring time.
  • Easy-to-follow universal wiring label: Quick, user-friendly, eliminates confusion.
  • Front removable: Less intrusive access for adds, moves, changes.
  • Standard TracJack footprint: Fits in all TracJack faceplates.
  • Icon compatible, with 5E Marking on jack face: Supports 606 designation requirements.
  • RoHS compliant: Lead free.

Specification Description

Wire Gauge: 22-26 AWG
Category Rating: Category 5e
Depth Metric: 31.24 mm
Footprint: TracJack
Color: Fog White
Number of Ports: 1-port
Width Metric: 18.54 mm
Height USA: .92 in.Height Metric: 23.37 mm
Category 5e/UTP

Specifications:

Category CATEGORY 5E
Color OFFWHITE
Number of Ports 1
Termination 110
Wiring A/B UNIVERSAL
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.