FLUKE | TL238 | 2132831
Test Lead Set, 1-Pair, 1000 Volt, 10 Ampere, Includes Insulated Test Probe Set, Test Probe Extender, Silicone Right/Straight Test Lead Set, For High Energy Environment

MFR PART #  TL238  | 2132831
PART #  371792
Minimum 1 Each
Call for Availability

Description

An accessory kit especially designed for working in high energy environments. The SureGrip Test Probe has only 4 mm of exposed metal at the tip. Test probes with less exposed metal help reduce the risk of inadvertent shorts between each other and other metal surfaces that could result in an arc flash explosion. Probe extenders fit between modular test leads and test probes, increasing the distance between you and a live circuit by 20.5 cm (8").

Features

  • Insulated Tip Probes Help Lessen Risk of Arc Flash Explosion
  • Probe Extenders Keep Hands Away from Live Current
  • Includes 1-Pair Each, Insulated Test Tip Probes, Probe Extenders and TL224 Test Leads
  • Probes and Leads CAT III 1000 V, CAT IV 600 V, 10 A, Eten

Specifications:

Type POWER
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.