FLUKE | TL81A | 1277073
Electronic Test Lead Kit, Includes 1 Meter Long Test Lead, Alligator Clip, Probe Tip Extender, Test Probe, Hook Style Clip, Pinch Style Clip, Probe Tip Adapter, Test Lead Coupler

MFR PART #  TL81A  | 1277073
PART #  254603
Minimum 1 Each
Call for Availability

Description

Features at a Glance: The TL81 kit consists of a quadfold nylon pouch containing two each (one black and one red) of the following items: One meter long test lead with a safety shrouded, right angle banana connector on one end and a stainless steel test probe on the other end, rated up to 10A. Silicone-insulated leads have superior flexibility in cold temperatures and resistance to high temperatures Insulated alligator clip rated up to 5A Insulated probe tip extender rated up to 3A Modular test probe with banana connector in the handle, rated up to 10A Modular hook-style clip test lead with banana connector, rated up to 5A Modular pinch-style clip test lead with banana connector, rated up to 5A Modular alligator clip with banana connector, rated up to 5A Slide-on IC probe tip adapter (rated up to 3A) and test lead couplers Bare spade lug with banana connector, rated up to 10A CAT III 300V Compatible with Fluke and other multimeters that accept safety shrouded, standard diameter banana connectors UL approved One year warranty

Features

  • One meter long test lead with a safety shrouded, right angle banana connector on one end and a stainless steel test probe on the other end, rated up to 10A. Silicone-insulated leads have superior flexibility in cold temperatures and resistance to high temperatures
  • Insulated alligator clip rated up to 5A
  • Insulated probe tip extender rated up to 3A
  • Modular test probe with banana connector in the handle, rated up to 10A
  • Modular hook-style clip test lead with banana connector, rated up to 5A
  • Modular pinch-style clip test lead with banana connector, rated up to 5A
  • Modular alligator clip with banana connector, rated up to 5A
  • Slide-on IC probe tip adapter (rated up to 3A) and test lead couplers
  • Bare spade lug with banana connector, rated up to 10A
  • CAT III 300V
  • Compatible with Fluke and other multimeters that accept safety shrouded, standard diameter banana connectors
  • UL approved
  • One year warranty

Specifications:

Type POWER
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.