TRIPP LITE | TLP606SSTELB
Protect It! 6-Outlet Surge Protector, 6 ft. Cord, Right-Angle Plug, Side-Mount Switch, 1440 Joules, Tel/Modem Protection, Black Housing

MFR PART #  TLP606SSTELB
PART #  669187
Minimum 1 Each
In Stock

Features

  • 1440-Joule Surge Protection for Home or Office Electronics
  • 1440-joule rating protects your computer, printer, scanner, external hard drive and other sensitive electronic components against even the strongest surges and spikes
  • Backed by Tripp Lite’s $75,000 Ultimate Lifetime Insurance for any connected components damaged by power surge (U.S., Canada and Puerto Rico only)
  • Full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
  • Filters out disruptive EMI/RFI line noise that can cause equipment damage or data loss
  • Exceeds IEEE 587 Category A and B surge suppression specifications
  • 6 Outlets Accept Wide Range of Electronic Devices
  • 6 NEMA 5-15R AC outlets accept most computers and peripherals
  • Special end outlet designed for bulky transrmers without blocking other outlets
  • Built-in RJ11 jacks provide surge protection for DSL or dial-up modem, fax or phone connections on single line
  • Premium Safety Features
  • Side-mounted n/off switch mounted on side to prevent accidental shutoffs
  • Integted 15A circuit breaker protects outlets against overloads
  • Fail-safe thermal fusing protects against fire and other damage in case of extreme, extended overvoltage or surge
  • Large LED Shows Protection Status
  • Clear acrylic edge lights up green to indicae your equipment is protected against surges
  • Easy to see at a distance or in dark places
  • Helps protect side-mounted on/off switch against accidental shutoffs
  • Fits Effortlessly Into Your Workstation
  • Space-saving right-angle NEMA 5-15P plug on 6 ft. ACower cord allows furniture and equipment to move flush against the wall
  • Keyhole slots on bottom panel provide convenient wall or desk mounting options
  • Black plastic housing designed for long life
  • Auto-Shutdown
  • Automatic shutoff cuts power to outlets en the protection circuit has been compromised

Specifications:

Number of Outlets 6
Type STAND ALONE PDU
UNSPSC Code 39121610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.