TRIPLETT | TPAL-X
Triplett Professional Autoloader Multi Bit Screwdriver

MFR PART #  TPAL-X
PART #  1046142
Minimum 1 EACH
In Stock

Description

The Triplett TPAL-X autoloading screwdriver is perfect for the professional or do-it-yourselfer and features an 18-tooth ratchet driver with forward, reverse and lock. It comes with 12 commonly used bits preloaded in two quick-change barrels (6 bits ea ch): Standard: 1/8", 5/32", 3/16"; Phillips: PH1, PH2, PH3; Hex: H3, H4, H5 and Torx: T10, T15, T20. The custom-designed Bit Viewer lets you select the right bit instantly from the quick-change barrel. In addition, the TPAL-X works with Triplett’s TSBK -001 Security Bit-Kit set (30 bits for tamper proof fasteners) so you can make sure you always have your most-needed bits ready. Lifetime warranty on mechanism; 1 year on bits.

Features

  • 18-tooth ratchet driver with forward, reverse and lock
  • Custom-designed Bit Viewer lets you select the right bit instantly from the Quick-Change Barrel; Comes with 2 Quick-Change Barrels and 12 bits, including: Slotted - 1/8", 5/32", 3/16"; Phillips - P H1, PH2, PH3; Hex - H3, H4, H5; Torx - T10, T15, T20
  • Works with Triplett’s TSBK-001 Security Bit-Kit set so you can make sure you always have your most-needed bits ready
  • Lifetime warranty on mechanism; 1 year on bits.

Specifications:

Category SCREWDRIVERS AND BITS
Drive / Blade DRIVE - MIXED
Material METAL
Product Type SCREWDRIVER - RATCHET - SET
Width / Diameter NONE
UNSPSC Code 27111701

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.