TRENDNET | TPE-113GI
Gigabit Power over Ethernet (PoE) Injector

MFR PART #  TPE-113GI
PART #  778824
Minimum 1 Each
In Stock

Description

The Gigabit Power over Ethernet Injector, model TPE-113GI, combines electrical power with a Gigabit network connection to produce a Gigabit Power over Ethernet (PoE) signal. Connect this device to a non-PoE switch and then run an Ethernet cable for up to 100 meters (328 Ft.) to network PoE devices.

No need to buy a PoE switch--use an existing open port from a non-PoE switch to save installation and equipment costs when installing TRENDnet PoE access points and IP cameras in remote locations. This compact device safeguards valuable network equipment with short circuit protection. Quickly create an integrated PoE and non-PoE network at Gigabit speeds.

Must be a reseller to purchase this product.

Features

  • Full Duplex Gigabit speeds supported
  • Use non-PoE switches to network PoE devices at distances of up to 100 meters (328 feet)
  • Save on installation and equipment costs
  • Create an integrated PoE and non-PoE Gigabit network

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.