TRENDNET | TPL-422E2K
Powerline 1300 AV2 Adapter Kit

MFR PART #  TPL-422E2K
PART #  964311
Minimum 1 Each
In Stock

Description

TRENDnet?s Powerline 1300 AV2 Adapter Kit, model TPL-422E2K, comes with two Powerline adapters to create a high-speed Powerline 1300 network using your home?s existing electrical system. Two adapters are needed to start a network. TRENDnet adapters are protected with 128-bit AES Encryption. Plug in the first adapter and network it to your existing router. Plug in other adapters on the same electrical system and they auto-connect to the first adapter for instant internet access.

Features

  • Includes two TPL-422E adapters
  • Powerline 1300 networking over existing electrical lines
  • Enhanced Powerline performance and coverage from MIMO with Beamforming technology
  • Encrypted TRENDnet adapters auto-connect out of the box
  • Gigabit port for high-spd connectivity
  • Powerline range up to 300m (984 ft.)
  • Two Powerline adapters are required to start a network
  • Cross compatible with Powerline 1200, 600, 500, and 200 adapters

Specifications:

UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.